Skip Content
SIGN ECOEXIT PM100 2 FACE RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ECOEXIT PM100 2 FACE RED

JESSUP MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JSP7072B
  • Mfr. Model # 7072B
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.89 lbs

Technical Specs

  • Height 8-5/8"
  • Item Exit Sign
  • Width 15-7/8"
  • Material Glow-In-The-Dark Plastic
  • Legend Exit
  • Legend/Background Color White/Red
  • Mounting Style Surface
  • Standards UL 924, NFPA 101, IBC 2007
  • Language English
  • Green Environmental Attribute Photoluminescent Product
  • Legend Style Text and Symbol
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List