Skip Content
SIGN EATING AND DRINKING... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SIGN EATING AND DRINKING...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85708
  • Mfr. Model # 85708
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Material B-302 Self Adhesive Polyester
  • Item Safety Sign
  • Width 10"
  • Legend Eating And Drinking Permitted Only In The Lunch Room
  • Legend/Background Color Black on White
  • Thickness 0.010"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List