Skip Content
SIGN DRIVE SLOW AND.... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DRIVE SLOW AND....

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMBR830
  • Mfr. Model # MBR830
  • UNSPSC # 55121706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Product Details

Convey your company's commitment to safety and quality as a priority in and around your facility. These banners are full-colour photographic quality with large scale lettering.

Technical Specs

  • Item Drive Slow: And Stop at All Blind Spots: Look for People Working Around You: Listen for Horns and Sirens
  • Height 28"
  • Material Poly Sheeting
  • Width 96"
  • Legend Drive Safely And Stop: Look: Listen:
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list