Skip Content
SIGN DPST ALL RBBSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DPST ALL RBBSH

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY72623
  • Mfr. Model # 72623
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Height 10"
  • Material Fiberglass
  • Width 14"
  • Item Notice Sign
  • Legend Please Deposit All Rubbish In Receptacles Provided
  • Mounting Style Surface
  • Legend/Background Color Black and Blue/White
  • Subject Matter Maintenance
  • Language English
  • Standards ISO 9001
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list