Skip Content
SIGN DOOR N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DOOR N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41116
  • Mfr. Model # 41116
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 7"
  • Item Restriction Sign
  • Width 10"
  • Thickness 44 Mil
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Glow-in-the-Dark No
  • Double-Sided No
  • ANSI Compliant Yes
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Legend Keep Door Closed At All Times
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Aluminum
  • Sign Subject Matter Door Instruction
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list