Skip Content
SIGN DOOR N/H 5X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DOOR N/H 5X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY84747
  • Mfr. Model # 84747
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Fire Door Sign
  • Height 5"
  • Width 14"
  • Legend Fire Door Do Not Block
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 6 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list