Skip Content
SIGN DOOR N/H 10X17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DOOR N/H 10X17

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY40800
  • Mfr. Model # 40800
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 10"
  • Width 7"
  • Material B-555 Aluminum
  • Item Safety Sign
  • Legend Please Keep This Door Closed
  • Legend/Background Color Black on White
  • Thickness 0.035"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list