Skip Content
SIGN,DOOR FOR EMERGENCY USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN,DOOR FOR EMERGENCY USE

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9CPW2
  • Mfr. Model # 9CPW2
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Width 6"
  • Height 6"
  • Legend Stop Door For Emergency Use Only Alarm Will Sound
  • Item Info Stop Sign
  • Legend Style Text
  • Header No Header
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Retroreflective Grade High Intensity Prismatic
  • Glow-in-the-Dark No
  • Sign Material Aluminum
  • UV Resistant Yes
  • Double-Sided No
  • Sign Shape Octagon
  • Sign Subject Matter Door Instruction
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list