Skip Content
SIGN DONFTT TRY TO LIFT MORE THAN.. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DONFTT TRY TO LIFT MORE THAN..

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88839
  • Mfr. Model # 88839
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Width 14"
  • Height 10"
  • Item Safety Sign
  • Legend Don'T Try To Lift More Than You Are Able
  • Thickness 0.010"
  • Header Safety First
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Double-Sided No
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Green
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend Style Text
  • Sign Material Plastic
  • Sign Legend Color Black
  • Sign Subject Matter Safety Incentive and Motivational
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list