Skip Content
SIGN DO NOT WEAR LOOSE CLOTHING... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DO NOT WEAR LOOSE CLOTHING...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42415
  • Mfr. Model # 42415
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 10"
  • Material B-555 Aluminum
  • Item Caution Sign
  • Width 14"
  • Legend Do Not Wear Loose Clothing While Operating This Machine
  • Mounting Style Surface
  • Legend/Background Color Black/Yellow
  • Thickness 0.035"
  • Language English
  • Legend Style Text
  • Subject Matter Personal Protection
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list