Skip Content
SIGN DO NOT WATCH THE ARC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DO NOT WATCH THE ARC

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42488
  • Mfr. Model # 42488
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Danger Sign
  • Height 7"
  • Material Aluminum
  • Width 10"
  • Legend Do Not Watch The Arc
  • Legend/Background Color Red and Black/White
  • Thickness 44 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Mounting Style Surface
  • Language English
  • Legend Style Text
  • Subject Matter Personal Protection
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list