Skip Content
SIGN DO NOT START MACHINE BEING... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DO NOT START MACHINE BEING...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY69148
  • Mfr. Model # 69148
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Danger Sign
  • Height 10"
  • Material Fiberglass
  • Width 14"
  • Legend Do Not Start Machine Being Repaired
  • Thickness 100 Mil
  • Legend/Background Color Red and Black/White
  • Standards ANSI Z535 and OSHA 1910.145
  • Mounting Style Surface
  • Language English
  • Subject Matter Machine and Operational
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list