Skip Content
SIGN DO NOT RIDE...FREIGHT ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DO NOT RIDE...FREIGHT ONLY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42577
  • Mfr. Model # 42577
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Material Aluminum
  • Item Notice Sign
  • Legend/Background Color Black and Blue/White
  • Width 14"
  • Legend Do Not Ride On The Elevator It Is For Freight Only
  • Mounting Style Surface
  • Thickness 44 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Subject Matter Personal Protection
  • Legend Style Text
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list