Skip Content
SIGN DO NOT PARK HERE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DO NOT PARK HERE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY69133
  • Mfr. Model # 69133
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item No Parking Sign
  • Height 10"
  • Width 14"
  • Legend Notice Do Not Park Here
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 100 Mil
  • Legend Style Text
  • Header Notice
  • ANSI Compliant Yes
  • Sign Material Fiberglass
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Blue
  • Sign Subject Matter Parking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list