Skip Content
SIGN DO NOT OPERATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DO NOT OPERATE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY47060
  • Mfr. Model # 47060
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Height 7"
  • Item Caution Sign
  • Material Fiberglass
  • Legend/Background Color Black/Yellow
  • Legend Do Not Operate Without Guards
  • Width 10"
  • Standards ISO 9001
  • Subject Matter Machine and Operational
  • Language English
  • Mounting Style Surface
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list