SIGN DO NOT OPERATE WHEN WEARING... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DO NOT OPERATE WHEN WEARING...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22878
  • Mfr. Model # 22878
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 10"
  • Width 14"
  • Item Caution Sign
  • Legend Do Not Operate When Wearing Gloves Or Loose Clothing
  • Mounting Style Surface
  • Material B-401 Plastic
  • Legend/Background Color Black/Yellow
  • Thickness 0.060"
  • Language English
  • Subject Matter Personal Protection
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list