Skip Content
SIGN DO NOT OPERATE...REPAIRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DO NOT OPERATE...REPAIRS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42478
  • Mfr. Model # 42478
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 7"
  • Item Safety Sign
  • Material B-555 Aluminum
  • Legend Do Not Operate Men Working On Repairs
  • Legend/Background Color Black/Red on White
  • Width 10"
  • Thickness 0.035"
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list