Skip Content
SIGN DO NOT OPERATE MACHINE... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DO NOT OPERATE MACHINE...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY23079
  • Mfr. Model # 23079
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Warning Sign
  • Height 7"
  • Material Plastic
  • Width 10"
  • Legend/Background Color Black/Orange
  • Legend Do Not Operate Machine Without Guards In Place
  • Mounting Style Surface
  • Language English
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Subject Matter Personal Protection
  • Thickness 65 Mil
  • Header Warning

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list