Skip Content
SIGN DO NOT ENTER LINE ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DO NOT ENTER LINE ONLY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY80076
  • Mfr. Model # 80076
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Item Traffic Sign
  • Height 24"
  • Width 24"
  • Legend Do Not Enter
  • Standards MUTCD
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • MUTCD Code R5-1
  • Legend Style Text
  • Thickness 0.090"
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant No
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • ANSI Compliant No
  • OSHA Compliant No
  • Double-Sided No
  • Printed Language English
  • Sign Shape Square
  • Sign Subject Matter Exit and Entrance
  • Sign Background Color Red
  • Sign Legend Color White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List