Skip Content
SIGN DNGER HIGH VOLTGE 10X14 ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DNGER HIGH VOLTGE 10X14 ALUM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY19938
  • Mfr. Model # 19938
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Item Danger Sign
  • Height 10"
  • Legend High Voltage Within Keep Out
  • Width 14"
  • Legend/Background Color Black and Red/White
  • Material Aluminum
  • Mounting Style Surface
  • Language English
  • Subject Matter Electrical Hazard
  • Legend Style Text and Symbol
  • Header DANGER

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list