Skip Content
SIGN DIRECTON EXIT ARW UP LEFT 7X21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DIRECTON EXIT ARW UP LEFT 7X21

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114661
  • Mfr. Model # 114661
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Height 7"
  • Item Fire Exit Sign
  • Material Glow-In-The-Dark Self-Adhesive Polyester
  • Legend Exit
  • Width 21"
  • Legend/Background Color Green/White
  • Mounting Style Surface
  • Standards 2009 International Building Code and International Fire Code and 2009 NFPA 101: Life Safety Code
  • Language English
  • Legend Style Text and Symbol
  • Thickness 8 Mil
  • Subject Matter Exit & Evacuation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list