Skip Content
SIGN DIRECTIONAL FIRST AID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DIRECTIONAL FIRST AID

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY80245
  • Mfr. Model # 80245
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item First Aid Sign
  • Height 5"
  • Width 14"
  • Thickness 8.5 Mil
  • Legend Style Text and Symbol
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • ANSI Compliant Yes
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark Yes
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Legend First Aid
  • Header No Header
  • Sign Material Plastic
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Subject Matter First Aid
  • Sign Legend Color Black, Green
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list