SIGN DIRECTIONAL 14X5 FIRE EXT S.S. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DIRECTIONAL 14X5 FIRE EXT S.S.

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY80242
  • Mfr. Model # 80242
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2268
  • Shipping Weight 0.04 lbs

Product Details

BradyGlo(TM) 10+ hour photoluminescent safety sign, english, Fire Extinguisher Here message, self sticking. Size: 5 inch x 14 inch.

Technical Specs

  • Legend Style Text
  • Glow-in-the-Dark Yes
  • Height 5"
  • Item Fire Extinguisher Sign
  • Width 14"
  • Legend Fire Extinguisher Here
  • Thickness 0.008"
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Retroreflective Grade Not Retroreflective
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list