Skip Content
SIGN DIR/EXIT H/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DIR/EXIT H/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41026
  • Mfr. Model # 41026
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Fire Exit Sign
  • Height 7"
  • Material Aluminum
  • Width 10"
  • Legend/Background Color Red/White
  • Legend Fire Exit
  • Mounting Style Surface
  • Language English
  • Subject Matter Exit & Evacuation
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text and Symbol
  • Thickness 44 Mil

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List