Skip Content
SIGN DIR/ARROW N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DIR/ARROW N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22461
  • Mfr. Model # 22461
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Fire Exit Sign
  • Height 7"
  • Material Plastic
  • Width 10"
  • Legend Fire Exit
  • Legend/Background Color Red/White
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145 Standards
  • Subject Matter Exit & Evacuation
  • Legend Style Text and Symbol
  • Language English
  • Thickness 65 Mil

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List