Skip Content
SIGN DIR/ARROW N/H 6 1/2 X 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DIR/ARROW N/H 6 1/2 X 14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY71366
  • Mfr. Model # 71366
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Directional Sign
  • Width 14"
  • Legend Style Text and Symbol
  • Thickness 100 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list