SIGN DIR/ARROW N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DIR/ARROW N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41030
  • Mfr. Model # 41030
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Facility Sign
  • Width 14"
  • Height 10"
  • Thickness 44 Mil
  • Legend Style Text and Symbol
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Double-Sided No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
  • Sign Shape Rectangle
  • Legend Office
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Aluminum
  • Sign Legend Color Black, White
  • Sign Subject Matter Facility
  • Sign Background Color Black, White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list