Skip Content
SIGN DIR/ARROW N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DIR/ARROW N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22465
  • Mfr. Model # 22465
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Width 14"
  • Item Facility Sign
  • Thickness 65 Mil
  • Legend Style Text and Symbol
  • UV Resistant No
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Legend Office
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Plastic
  • Sign Subject Matter Facility
  • Sign Legend Color White
  • Printed Language English
  • Sign Background Color Black, White
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list