SIGN DEPOSIT MATCHES AND ALL... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DEPOSIT MATCHES AND ALL...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88410
  • Mfr. Model # 88410
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item No Smoking Sign
  • Width 10"
  • Legend Style Text
  • Thickness 6 Mil
  • Height 3-1/2"
  • Legend Deposit Matches And All Smoking Material Here
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Sign Material Plastic
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list