Skip Content
SIGN DEATED SMOKING AREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DEATED SMOKING AREA

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88412
  • Mfr. Model # 88412
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Smoking Area Sign
  • Width 14"
  • Legend Style Text
  • Thickness 6 Mil
  • Height 10"
  • Legend Designated Smoking Area
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Sign Material Plastic
  • Header No Header
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style Adhesive Surface
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • OSHA Compliant Yes
  • Sign Legend Color White
  • Printed Language English
  • Sign Background Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list