Skip Content
SIGN DANGER W/GRAPHIC 7X17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER W/GRAPHIC 7X17

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY70452
  • Mfr. Model # 70452
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Danger No Smoking Sign
  • Height 7"
  • Width 17"
  • Legend No Smoking Beyond This Point
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Legend Style Text and Symbol
  • Thickness 100 Mil
  • Header Danger
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • UV Resistant No
  • Sign Material Fiberglass
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Legend Color White
  • Printed Language English
  • Sign Legend Color Black, Red
  • Header Background Color Black, Red, White
  • Sign Background Color White
  • Sign Subject Matter No Smoking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list