Skip Content
SIGN DANGER W/GRAPHIC 7X17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER W/GRAPHIC 7X17

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY70350
  • Mfr. Model # 70350
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Width 17"
  • Legend Flammable
  • Material Fiberglass
  • Legend/Background Color Red and Black/White
  • Thickness 100 Mil
  • Mounting Style Surface
  • Subject Matter Chemicals or Hazardous
  • Language English
  • Legend Style Text and Symbol
  • Standards ANSI Z535 and OSHA 1910.145
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list