SIGN DANGER W/GRAPHIC 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER W/GRAPHIC 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22337
  • Mfr. Model # 22337
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Material Plastic
  • Width 10"
  • Legend/Background Color Red and Black/White
  • Legend Poison
  • Thickness 65 Mil
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Subject Matter Chemicals or Hazardous
  • Legend Style Text and Symbol
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list