Skip Content
SIGN DANGER W/GRAPHIC 7 X 17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER W/GRAPHIC 7 X 17

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY70208
  • Mfr. Model # 70208
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Material Fiberglass
  • Width 17"
  • Legend Acid
  • Thickness 100 Mil
  • Legend/Background Color Red and Black/White
  • Language English
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Subject Matter Chemicals or Hazardous
  • Legend Style Text and Symbol
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list