Skip Content
SIGN DANGER W/GRAPHIC 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER W/GRAPHIC 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY84436
  • Mfr. Model # 84436
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Danger Sign
  • Material Self-Adhesive Polyester
  • Width 14"
  • Height 10"
  • Legend Poison
  • Mounting Style Surface
  • Thickness 6 Mil
  • Subject Matter Chemicals or Hazardous
  • Language English
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend/Background Color Red and Black/White
  • Legend Style Text and Symbol
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list