SIGN DANGER TEMP. 18X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER TEMP. 18X24

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY78015
  • Mfr. Model # 78015
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 18"
  • Item Danger Sign
  • Legend High Voltage Keep Out
  • Material Plastic
  • Width 24"
  • Legend/Background Color Red and Black/White
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 156 Mil
  • Mounting Style Surface
  • Language English
  • Subject Matter Electrical Hazard
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list