Skip Content
SIGN DANGER TEMP. 18X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER TEMP. 18X24

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY78007
  • Mfr. Model # 78007
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Danger Sign
  • Height 18"
  • Width 24"
  • Legend Men Working Above
  • Material Plastic
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Thickness 156 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Subject Matter Restricted Access
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list