Skip Content
SIGN DANGER TEMP. 18X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER TEMP. 18X24

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY78002
  • Mfr. Model # 78002
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Danger Sign
  • Width 24"
  • Height 18"
  • Legend Construction Site Keep Out
  • Material Plastic
  • Legend/Background Color Red and Black/White
  • Thickness 156 Mil
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Legend Style Text
  • Subject Matter Restricted Access
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list