Skip Content
SIGN DANGER PROPANE 10X14 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER PROPANE 10X14 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2111
  • Mfr. Model # 2111
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Danger Sign
  • Height 10"
  • Width 14"
  • Legend Propane Gas
  • Material Recycled Plastic
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Thickness 55 Mil
  • Language English
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Subject Matter Chemicals or Hazardous
  • Legend Style Text
  • Header DANGER

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List