Skip Content
SIGN DANGER NO OPERATE 10X14 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER NO OPERATE 10X14 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2096
  • Mfr. Model # 2096
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Material Recycled Plastic
  • Width 14"
  • Legend Do Not Operate Without Wearing Safety Glasses
  • Mounting Style Surface
  • Thickness 55 Mil
  • Legend/Background Color Red and Black/White
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Language English
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Legend Style Text
  • Subject Matter Personal Protection
  • Header DANGER

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list