Skip Content
SIGN DANGER NO CLEARANCE 7X10 AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER NO CLEARANCE 7X10 AL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1116A
  • Mfr. Model # 1116A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Safety Sign
  • Height 7"
  • Material Recycled Aluminum
  • Width 10"
  • Legend DANGER No Clearance
  • Legend/Background Color Black, Red, White
  • Language English
  • Mounting Style Surface Pre-Drilled Holes
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list