Skip Content
SIGN DANGER MACHINERY 10X14 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER MACHINERY 10X14 PL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDGR137PL1
  • Mfr. Model # DGR137PL1
  • UNSPSC # 55121612
  • CATALOGUE PAGE # 2270
  • Shipping Weight 0.1 lbs

Product Details

Moving Machinery, OSHA, English, Plastic, Eco, Mounting Style Holes, Height 10 In., Width 14 In., Black/Red on White, Standards OSHA

Technical Specs

  • Height 10"
  • Material Plastic, Eco
  • Legend Moving Machinery
  • Legend/Background Color Black/Red on White
  • Width 14"
  • Mounting Style Holes
  • Item Danger Sign
  • Standards OSHA
  • Language English
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list