Skip Content
SIGN DANGER LOCKOUT-TAGOUT 10X14 AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER LOCKOUT-TAGOUT 10X14 AL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2107A
  • Mfr. Model # 2107A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Item Safety Sign
  • Width 14"
  • Material Recycled Aluminum
  • Legend DANGER LockOut-Tagout Before Set-Up, Maintenance, Service Or Repair
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Mounting Style Surface Pre-Drilled Holes
  • Language English
  • Legend Style Text
  • Legend/Background Color Black, Red, White
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list