Skip Content
SIGN DANGER LOCK OUT 7X10 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER LOCK OUT 7X10 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1107
  • Mfr. Model # 1107
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Danger Sign
  • Material Recycled Plastic
  • Width 10"
  • Height 7"
  • Mounting Style Surface
  • Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
  • Legend/Background Color Black and Red/White
  • Thickness 55 Mil
  • Standards LEED Accreditation
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Language English
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Subject Matter Electrical Hazard
  • Legend Style Text
  • Header DANGER

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list