Skip Content
SIGN DANGER LOCK OUT 10X14 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER LOCK OUT 10X14 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2107S
  • Mfr. Model # 2107S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Material Recycled Self-Adhesive Polyester
  • Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
  • Width 14"
  • Legend/Background Color Black and Red/White
  • Thickness 6 Mil
  • Mounting Style Surface
  • Standards LEED Accreditation
  • Language English
  • Legend Style Text
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Subject Matter Electrical Hazard
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Header DANGER

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list