Skip Content
SIGN DANGER KEEP CLEAR 10X14 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER KEEP CLEAR 10X14 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2105
  • Mfr. Model # 2105
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Material Recycled Plastic
  • Height 10"
  • Legend Keep Fingers Clear Of Machine While In Motion
  • Item Danger Sign
  • Legend/Background Color Red and Black/White
  • Width 14"
  • Thickness 55 Mil
  • Mounting Style Surface
  • Language English
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Subject Matter Machine and Operational
  • Header DANGER

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list