Skip Content
SIGN DANGER HIGH VOLT 7X10 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER HIGH VOLT 7X10 PL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDGR127PL1
  • Mfr. Model # DGR127PL1
  • UNSPSC # 55121612
  • CATALOGUE PAGE # 2270
  • Shipping Weight 0.1 lbs

Product Details

High Voltage, OSHA, English, Plastic, Eco, Mounting Style Holes, Height 7 In., Width 10 In., Black/Red on White, Standards OSHA

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Material Plastic, Eco
  • Legend High Voltage
  • Width 10"
  • Legend/Background Color Black/Red on White
  • Mounting Style Holes
  • Standards OSHA
  • Language English
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list