Skip Content
SIGN DANGER HEADING 20X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER HEADING 20X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY70402
  • Mfr. Model # 70402
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Danger Sign
  • Material Fiberglass
  • Legend Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires
  • Legend/Background Color Red and Black/White
  • Width 14"
  • Mounting Style Surface
  • Height 20"
  • Thickness 100 Mil
  • Language English
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Subject Matter Electrical Hazard
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list