SIGN DANGER HEADING 20X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER HEADING 20X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY70287
  • Mfr. Model # 70287
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 20"
  • Material Fiberglass
  • Width 14"
  • Item Danger Sign
  • Legend Do Not Watch Arc Welder At Work The Light May Blind You
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Standards OSHA 1910.145c2
  • Subject Matter Personal Protection
  • Thickness 100 Mil
  • Language English
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list