Skip Content
SIGN DANGER HEADER 10X14 B120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER HEADER 10X14 B120

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY47004
  • Mfr. Model # 47004
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Width 14"
  • Material Fiberglass
  • Legend Danger
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Legend Style Blank
  • Standards ISO 9001

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list